missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Stainless Steel Radioisotope Hoods, Deep

Provide protection from applications using radiochemicals.

Supplier:  Labconco™ 120610002

 View more versions of this product

Catalog No. 13118267

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Requires : Remote blowers, ductwork, base cabinets, adjustable height base stands

Description

Description

  • Bypass airflow design
  • Clean-Sweep™ airflow openings
  • Glacier white, dry powder epoxy-coated steel exterior
  • Seamless Type 304 stainless-steel work surface with cupsink
  • Supporting black enamel-coated hardboard work surface
  • Tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors
  • Pre-wired 115/230V electrical duplex receptacle on lower right side
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • LED lighting
  • 11 in. O.D. type 304 stainless-steel exhaust connection(s)
  • Air usage/static pressure with sash full open (at 100fpm)
  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

Order Info

Available in 4, 5, 6 and 8 ft. widths

Certifications

UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

Specifications

Chemical Identifiers

Radioisotope Hood
Stainless Steel
149.9 cm
LED
59 in.
50/60 Hz

Specifications

Radioisotope Hood
Stainless Steel
149.9 cm
Fume Hood, 2 fixtures, 1 receptacle
1
72 in.
LED
59 in.
50/60 Hz
0.50 in. at 100 fpm
115 V
182.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions