missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Stainless-Steel Radioisotope Hood

Provide protection from applications using radiochemicals with a Labconco Protector™ Stainless-Steel Radioisotope Hood.

$39,490.50 - $81,858.21

Specifications

Product Type Radioisotope Hood
Lighting Type LED
Material Stainless Steel
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
View More Specs

Requires: Remote blowers, ductwork, base cabinets, adjustable height base stands


Products 14
Catalog Number Mfr. No. Width (English) Amperage Includes Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Amperage Includes Price Quantity & Availability  
13118240
View Documents Promotion Details
Labconco™
120400000
48 in. 10 A No Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118241
View Documents Promotion Details
Labconco™
120400001
48 in. 10 A 2 Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118242
View Documents Promotion Details
Labconco™
120400002
48 in. 10 A 2 Service Fixtures, 1 Duplex N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118244
View Documents Promotion Details
Labconco™
120400021
48 in. 5 A 2 Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118250
View Documents Promotion Details
Labconco™
120500000
60 in. 10 A No Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118251
View Documents Promotion Details
Labconco™
120500001
60 in. 10 A 2 Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118252
View Documents Promotion Details
Labconco™
120500002
60 in. 10 A 2 Service Fixtures, 1 Receptacle N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118260
View Documents Promotion Details
Labconco™
120600000
72 in. 10 A No Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118261
View Documents Promotion Details
Labconco™
120600001
72 in. 10 A 2 Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118262
View Documents Promotion Details
Labconco™
120600002
72 in. 10 A 2 Service Fixtures, 1 Receptacle N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118270
View Documents Promotion Details
Labconco™
120800000
96 in. 10 A No Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118273
View Documents Promotion Details
Labconco™
120800020
96 in. 5 A No Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118271
View Documents Promotion Details
Labconco™
120800001
96 in. 10 A 2 Service Fixtures N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13118272
View Documents Promotion Details
Labconco™
120800002
96 in. 10 A 2 Service Fixtures, 1 Receptacle N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

 

  • Bypass airflow design
  • Clean-Sweep™ airflow openings
  • Glacier white, dry powder epoxy-coated steel exterior
  • Seamless Type 304 stainless-steel work surface with cupsink
  • Supporting black enamel-coated hardboard work surface
  • Tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors
  • Pre-wired 115/230V electrical duplex receptacle on lower right side

 

 

  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • LED lighting
  • 11 in. O.D. type 304 stainless-steel exhaust connection(s)

 

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

 

Order Info

Available in 4, 5, 6 and 8 ft. widths

Certifications

UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

Specifications

Specifications

Radioisotope Hood
Stainless Steel
31.7 in.
59 in.
LED
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
80.5 cm
149.9 cm
Videos
SDS
Documents

Documents