missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Stainless-Steel Perchloric Acid Hoods, Deep

Type 316 stainless-steel interior withstands reaction from perchloric acid.

Supplier:  Labconco™ 130410000

 View more versions of this product

Catalog No. 13118205

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Requires : Remote blowers, ductwork, base cabinets, adjustable height base stands

Description

Description

  • By-pass airflow design
  • Glacier white, dry powder powder-coated steel exterior
  • Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Type 316 stainless-steel liner (23.5 in. interior depth) with radiused corners, integral work surface, drainage trough and pre-set baffles
  • Black enamel-coated hardboard surface to support the integral work surface
  • 0.18 in. Thick tempered safety glass vertical rising sash with frame of powder-coated aluminum and PVC
  • Sash does not extend above the hood when fully open
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring

  • Built-in washdown system with internal piping and spray nozzles behind the baffle and remote control fixture on upper left side
  • Washdown fitting located on top of hood to facilitate connection to external wash rings (wash rings not included)
  • Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors, lower right side with brass tubing for gas and lower left side with copper tubing for air
  • Components for converting either or both fixtures to cold water and vacuum are provided
  • Energy-efficient LED lighting
  • Pre-wired 115/230V electrical duplex receptacle on lower right side
  • 11 in. O.D. Type 316 stainless-steel exhaust connection(s)

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

Order Info

Available in 4, 5, 6 and 8 ft. width

Certifications

ETL Listed, UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2002, NFPA 45-2004, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, CAN/CSA C22.2 No. 1010.1

Specifications

Chemical Identifiers

Fume Hood
LED
95.8 cm
149.9 cm
Powder
Epoxy-coated Steel
59 in.
50/60 Hz

Specifications

Fume Hood
LED
37.7 in.
48 x 37.7 x 59 in.
149.9 cm
Hood
115 V
121.9 cm
Powder
Epoxy-coated Steel
95.8 cm
59 in.
50/60 Hz
725 cfm at 0.25 in. H2O at 100 fpm
48 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions