missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Solvent Storage Cabinet with Self-Closing Door(s)

Catalog No. 1630559
Change view
Click to view available options
Door Style:
Left-hinged
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
1630559 Left-hinged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1630559 Supplier Labconco™ Supplier No. 9903400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

  • SpillStopper™ Work Surfaces
  • Flat Work Surfaces

Safely store and vent solvents and other flammable liquids

Protector Solvent Storage Cabinets support Labconco fume hoods and allow you to store and vent solvents and other flammable liquids. In case of a building fire, these cabinets protect the contents inside them.

  • Compatible fume hoods include: Protector Premier™, XStream™, ClassMate™, Stainless Steel, and PVC; Protector XL™ Benchtop; Basic and Fiberglass 30 Hoods
  • Durable, dual wall powder-coated steel construction with 1.5 in. air gap
  • Attractive glacier white exterior complements laboratory casework and Labconco fume hoods
  • Includes epoxy-coated steel shelf
  • Includes two rear vent connections with flame arrestors and closure plugs
  • Includes four leveling feet and one 8 in. filler panel to increase cabinet depth from 22 to 30 in.
  • Supports loads up to 800 lb.
  • Optional accessories: filler panels

Options:

  • Manual-closing door(s) with 3-position locking handle
  • Self-closing door(s) with 3-position locking handle; close automatically in case of fire when temperature reaches 74°C (165°F)

Specifications:

  • Weight: 130 lb. (59 kg)
  • Dimensions (W x D): 24 x 22 in. (61 x 55.9 cm)
  • Cabinet Width: 24 in. (61 cm)
  • Door(s): Single, Left Hinge, Automatic Close
  • Filler Panel Depth: 8 in. (20.3 cm)
  • Maximum Base Height: 36.75 in. (93.3 cm)
  • Minimum Base Height: 35.5 in. (90.2 cm)

Specifications

Product Type Solvent Storage Cabinet
Shelf Type Epoxy-coated Steel
Dimensions (D x W x H) 22 x 24 x 35.5 to 36.75 in.
Height (Metric) Opening 62.23 cm
Color White
Height (Metric) Exterior 90.17 to 93.3 cm
Width (Metric) Exterior 61 cm
No. of Doors 1
No. of Shelves 1
Weight (Metric) 59 kg
Depth (Metric) Exterior 55.9 cm
Load Bearing Capacity Up to 800 lb.
Door Style Left-hinged
Width (English) Exterior 24 in.
Depth (English) Exterior 22 in.
For Use With (Application) Flammables
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, Epoxy Coated Steel shelf
Weight (English) 130 lb.
Height (English) Exterior 35.5 to 36.75 in.
Material Steel
Show More Show Less