missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Controlled Atmosphere Glove Boxes

Catalog No. 16200431
Change view
Click to view available options
Certifications/Compliance:
CE
UL, ETL, CAN/CSA
Material:
Fiberglass
Stainless Steel
Plug Type:
North America Plug
Voltage:
100/115 V
208/230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Material Plug Type Voltage
16200431 UL, ETL, CAN/CSA Fiberglass North America Plug 100/115 V
16200436 CE Stainless Steel North America Plug 100/115 V
16200440 CE Stainless Steel North America Plug 208/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16200431 Supplier Labconco™ Supplier No. 5080010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Supporting base, vacuum pump for evacuating, inert gas for filling.

Glove boxes provide a leak-tight environment for work with contamination-sensitive materials

  • Key Features
    • Exceed Class 1 atmosphere containment conditions for oxygen permeation <1.67 ppm/min. per ISO 10648-2 test method
    • Four manual valves with 0.375 in. compression fittings, two on the main chamber and two on the transfer chamber
    • Automatic control of the main chamber pressure, main chamber evacuation and filling cycles, and transfer chamber evacuation and filling cycles
    • Regulation of vacuum/pressure between -5 and +5 inches of water gauge in the main chamber and between 0 and -29.5 inches of mercury in the transfer chamber
    • Mutable, audible/visual alarm that sounds when pressure/vacuum level is outside set limits
    • Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
    • Factory-installed, rear-mounted, low profile stainless steel pressure relief bubbler at ±6 inches of water gauge
    • Two rear-mounted inlet and outlet 0.75 in. OD compression fittings for easy connection to optional gas purifier or accessory drying train
    • Factory leak-tested, no detectable leaks greater than 1x 10
  • Additional Features
    • LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mBar
    • 0.38 in. thick laminated safety glass viewing window with 36.0W x 27.6 in.H (91 x 70 cm) viewing area
    • Pair of neoprene gloves 0.015 in. thick, 30 in. long, size 9.75
    • Two 8 in. ID epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
    • Switches for light and electrical receptacle
    • Two 25-watt fluorescent lights
    • Dry-powder epoxy-coated, 18 and 20 gauge steel exterior panels
    • Type 304 stainless steel liner with Type 304 stainless steel inner and outer transfer chamber doors, Type 304 stainless steel front panel
    • Performance tested to maintain oxygen levels as low as 0.2 ppm and moisture levels as low as 1 ppm
    • Oxygen permeation <0.16 ppm/min per ISO 10648-2
    • One-piece molded fiberglass liner with clear acrylic inner and outer transfer chamber doors
    • Performance tested to maintain oxygen levels as low as 0.4 ppm and moisture levels as low as 2 ppm
    • Oxygen permeation <0.3 ppm/min per ISO 10648-2

Certifications

ETL listed, UL 61010-1 and CAN/CSA C22.2 No. 1010.1 conformity (North American models); CE marked (International models)

Warranty

One year warranty on parts and labor.

Specifications

Product Type Glove Box
Lighting Type Fluorescent (2 x 25 W)
Material Fiberglass
Amperage 10 A
Certifications/Compliance UL, ETL, CAN/CSA
Depth (English) 34.4 in.
Depth (Metric) 87.4 cm
Display LCD
For Use With (Application) Controlled atmosphere sensitive materials
For Use With (Equipment) AtmosPure™ Re-Gen gas purifier
Height (English) 45.7 in.
Height (Metric) 116.1 cm
Includes 2 x 25 Watt Fluorescent Bulbs
Plug Type North America Plug
Ports 2
Voltage 100/115 V
Warranty 1 Year
Weight (English) 500 lb.
Weight (Metric) 227 kg
Width (English) 63.9 in.
Width (English) Interior 35 in.
Width (Metric) 162.3 cm
Width (Metric) Interior 88.9 cm
Show More Show Less