missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Portable Table

Catalog No. 11925108
Change view
Click to view available options
Dimensions (L x W x H):
35 x 19 x 36 in. (88.9 x 48.26 x 91.44 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11925108 35 x 19 x 36 in. (88.9 x 48.26 x 91.44 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11925108 Supplier Labconco™ Supplier No. 8025000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mobile workstation that rolls out of sight when not in use

  • Load capacity: 400 lb. (181 kg)
  • 1 in. (2.5 cm) square epoxy-coated steel frame
  • Transports heavy instruments and bulky equipment safely
  • Two open phenolic board shelves with high-pressure melamine-laminate surface resist stains and corrosion
  • 4 in. dia. (10 cm) casters; two with toe locks

Order Info

Weight: 50 lb. (23 kg).

Warranty

Lifetime guarantee.

Specifications

Description Epoxy-Coated Steel Frame
Dimensions (L x W x H) 35 x 19 x 36 in. (88.9 x 48.26 x 91.44 cm)
Finish Epoxy-coated
Height (English) 36 in.
Height (Metric) 91.44 cm
Length (English) 35 in.
Length (Metric) 88.9 cm
Material Epoxy-coated Steel
Width (English) 19 in.
Width (Metric) 48.26 cm