missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Paramount™ Ductless Enclosure: 3 ft. Wide

Catalog No. 10030204
Change view
Click to view available options
Height (English) Sash Opening:
9.4 in.
12 in.
Weight (English):
200 lb.
260 lb.
300 lb.
330 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Sash Opening Weight (English)
10030204 12 in. 330 lb.
10030203 12 in. 300 lb.
10030205 9.4 in. 200 lb.
10030202 9.4 in. 260 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10030204 Supplier Labconco™ Supplier No. 6963302

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Filters, work surface, base, identical or no more than two different types of filters may be used in one enclosure: 3 ft. models require 4 filters

Conveniently added fume elimination to your lab. The Labconco Paramount™ Ductless Enclosure requires no outside ducting.

Self-contained enclosures ensure safe handling of organic, formaldehyde, acid gas, sulfur compounds or ammonia chemical fumes and vapors as well as particulates. Air inside the enclosure passes through carbon filters and in some cases, additional HEPA filters, before being safely exhausted back into the laboratory. Face velocity: 60 to 100 fpm.

  • Patented slotted rear baffle: promotes horizontal laminar airflow to ensure vapors and fumes are drawn to back of enclosure without turbulence that could cause lack of containment
  • Containment-enhancing components: ensure no vapors enter breathing zone
  • Accurate organic chemical vapor sensor: detects chemicals breaking through filter, ensuring protection is maintained
  • Seven different stackable filter types: remove vapor contaminants from the air, can be combined to handle different types of chemicals and particulates during the same application
  • Patented Clean-Sweep™ airfoil
  • Side-entry airfoils
  • Upper containment sash foil, upper dilution air supply
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Several models feature 360° visibility with glass rear wall and baffle
  • Tempered safety glass front sash and sides
  • Epoxy-coated aluminum frame
  • Steel rear baffle and plenum
  • Digital display of airflow and filter status
  • Touchpad control of enclosure operation
  • Ergonomically angled sash allows close viewing, reduces glare
  • Advanced motor technology uses less energy and runs quieter than comparable models

Certifications

SEFA 1-2005. ASHRAE™ 110-95. ANSI™ Z9.5-2003. UL 3101-1/61010-1. CAN/CSA C22.2 No. 1010.1. CE Conformity Marking (230 V models)

Specifications

Product Type Ductless Enclosure
Filter Type Bonded Carbon and/or HEPA, Ammonia-Amine, Formaldehyde, HEPA, Mixed Bed, Organic Vapor, Radioisotope
Product Line Parmount
Amperage 5 A
Certifications/Compliance ANSI Z9.5-2003, CAN/CSA C22.2 No. 1010.1, UL 3101-1/61010-1, ASHRAE 110-95, SEFA 1-2005
Depth (English) 29 in.
Depth (Metric) 74 cm
Flow Rate 170 to 285 cfm
Height (English) 53 in.
Height (English) Interior 32 in.
Height (English) Sash Opening 12 in.
Height (Metric) 135 cm
Height (Metric) Interior 81.3 cm
Height (Metric) Sash Opening 30.5 cm
Hertz 60 Hz
Includes Tall and Clear, 3 ft. Nominal Width
Noise Level 52 to 62 dBA
Plug Type Domestic
Voltage 115 V
Weight (English) 330 lb.
Weight (Metric) 118 kg
Width (English) 36 in.
Width (Metric) 91 cm
Show More Show Less