missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Moisture Monitor/Hygrometer
For placement inside the glove box main chamber to continuously monitor moisture levels
$23,416.13
Specifications
| Type | Moisture Monitor/Hygrometer |
|---|---|
| Resolution | 5 ppm |
| Accuracy | ±1% |
| Length (English) | 7.7 in. |
| Height (Metric) | 18.28 cm |
| Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
|
16108388
|
Labconco™
5244900 |
110/115 V 50/60 Hz |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
16108389
|
Labconco™
5244901 |
230 V 50/60 Hz |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Measures absolute moisture content in gas
- Detects levels from 0 to 10,000ppm (with three ranges of 0-100ppm, 100-1000ppm, and 1000-10,000ppm) with ±1 percent accuracy
- Consists of chemically-inert ceramic technology moisture sensor, sampling block, digital display monitor, sampling pump, switching power supply and on/off switch
- For use with all glove boxes
Specifications
| Moisture Monitor/Hygrometer | |
| ±1% | |
| 18.28 cm |
| 5 ppm | |
| 7.7 in. | |
| For placement inside the glove box main chamber to continuously monitor moisture levels |