missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Mobile Equipment Table

Catalog No. 22167524
Change view
Click to view available options
Weight (English):
250 lb.
300 lb.
320 lb.
Length (English):
4 ft.
5 ft.
6 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Length (English)
22167524 250 lb. 4 ft.
22167526 320 lb. 6 ft.
22167525 300 lb. 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22167524 Supplier Labconco™ Supplier No. 3819100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Make transporting heavy equipment easier with the Labconco Mobile Equipment Table. Featuring a steel frame and non-marking casters, this table can also be raised to the same height as most lab countertops to provide extra bench space if needed.

  • Solid epoxy work surface
  • Powder-coated square tubular steel frame
  • Nonmarking polyurethane casters
  • With toe locks

Specifications

Product Type Mobile Equipment Table
Capacity (Metric) Shelf 362.8 kg
Color Glacier White
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Dimensions (L x W x H) 48 x 30 x 28.75 to 35.75 in.
Height (English) 28.75 to 35.75 in.
Height (Metric) 73 to 90.8 cm
Includes 5 in. dia. Non marking Polyurethane casters with toe locks
Length (English) 4 ft.
Load Bearing Capacity (English) 800 lb.
Load Bearing Capacity (Metric) 362.9 kg
Material Steel
No. of Shelves None
Weight (Metric) 113.4 kg
Weight (English) 250 lb.
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less