missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Microcentrifuge Tube Racks
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
Supplier: Labconco™ 4026401
Description
Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature
- Material: Anodized aluminum
- Color: Blue
Chemical Identifiers
| Natural | |
| No | |
| None |
| Aluminum | |
| Microcentrifuge Tube Rack |
Specifications
| Autoclavable | |
| Microtubes (0.5 mL) | |
| 96 | |
| No | |
| 0.5 mL Microtubes | |
| 20.3 cm | |
| 6 in. | |
| Microcentrifuge Tube Rack | |
| 3.8 cm | |
| 15.2 cm |
| Natural | |
| Aluminum | |
| Rectangular | |
| Non-sterile | |
| 8 x 6 x 1.5 in. | |
| 8 in. | |
| 1.5 in. | |
| None | |
| 96 |