missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Micro Kjeldahl Flask Carrier

Catalog No. 1004150
Change view
Click to view available options
Holds:
Flasks (Assorted Sizes)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
1004150 Flasks (Assorted Sizes)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1004150 Supplier Labconco™ Supplier No. 6505000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carrier reduces breakage and helps prevent sample spillage.

Carrier reduces breakage and helps prevent sample spillage. The carrier will hold 12 each 100 ml Micro Kjeldahl flasks upright at a 29° angle or 16 flasks inverted for drying. Constructed of corrosion-resistant, vinyl-coated steel. With ball-bearing base plate that remains stationary while the carrier turns 360° for easy loading.

Specifications

Autoclavable Not Autoclavable
Color Silver
Holds Flasks (Assorted Sizes)
Material Steel
Shape Square
Stackable No
Sterility Non-sterile
For Use With (Equipment) 12 x 30 and 100mL Micro Kjeldahl flasks
Length (Metric) 24.43 cm
Weight (English) 0.3 lb.
Weight (Metric) 1800 g
Includes Flask Rack
Product Type Flask Carrier
Diameter (Metric) Inner 24.43 cm
Shelves None
Height (Metric) 25.4 cm
Width (Metric) 24.43 cm
Show More Show Less