missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with Standard Taper 19/38 Joints
Description
A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring
- Flasks should be filled no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured.
- Adapters are required to attach flasks to freeze dry valve ports (sold separately).
Specifications
Specifications
| Diameter (English) Outer | 1.33 in. |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Height (English) | 1.45 in. |
| Height (Metric) | 3.7 cm |
| Includes | Glass top and bottom, Silicone Rubber ring seal |
| Product Type | Flask Kit |
| Standard Taper Joint | 19/38 |
| Weight (English) | 3 lb. |
| Disposable | Reusable |
| Show More |