missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Lock™ Flask Bottom
Made of borosilicate glass to withstand extreme temperatures and high vacuum
Supplier: Labconco™ 7557900
Description
- For use with Flask Tops 7552400 and 7556400 (Part Numbers)
Specifications
| 3.55 in. | |
| Borosilicate Glass | |
| 5.7 in. | |
| Lyph Lock Flask Bottom | |
| Reusable | |
| Flat | |
| 0.9 kg |
| 750 mL | |
| For flask tops | |
| 14.5 cm | |
| 2 lb. | |
| Wide | |
| 9.02 cm |