missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Lock™ Flask Adapters
Description
Borosilicate glass, with 90° bend
Specifications
Specifications
| Type | Flask Adapter |
| Material | Borosilicate Glass |
| Standard Taper Joint | 19/38 to 0.5 in. port |
| For Use With (Application) | For connecting lyph-lock flasks to valve ports on drying chamber or manifold |
| For Use With (Equipment) | Lyph lock flasks |
| Includes | 90° bend |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 0.2 kg |