missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Kjeldahl Rapid Digestor-4
Description
Requires
Tubes (sold separately)
Includes all the features of the Rapid Digestor-25.
Standard Features
- Four ceramic heaters provide uniform heat transfer to digestion tubes
- Insulating board prevents heat loss, reduces energy consumption, and maintains safe casing temperatures
- Solid-state, stepless temperature control regulates temperature of heaters from ambient to 450°C (842°F)
- Large temperature setpoint dial assures repeatable, precision temperature settings
- When used with a Labconco RapidStill II™ unit it is perfect for laboratories with sample throughput of approximately 12 determinations or less per day
Order Info
Digestion unit measures 11.25L x 9W x 6.87 in. H (28.5 x 23 x 17.5cm). Controller unit measures 8.12L x 6W x 5.75 in. H (20.6 x 17 x 13cm). Carrier rack measures 6.25L x 6.25W x 6.50 in. H (15.9 x 15.9 x 16.5cm). Optional Fume Removal System available (see 13-161-1). Shipping weight 30 lb. (13.6kg).
Specifications
Specifications
| Product Type | Rapid Digestor |
| Display | No Display |
| Amperage | 7 A |
| Voltage | 115 V |
| Depth (English) | 11.25 in. |
| Depth (Metric) | 29 cm |
| Electrical Requirements | 115 V, 50/60 Hz |
| Height (English) | 6.88 in. |
| Height (Metric) | 17 cm |
| No. of Places | 4 |
| Show More |