missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Kjeldahl Rapid Digestor-25
Description
Requires
Tubes (sold separately)
Saves energy and operator time in wet digestions such as nitrogen and trace metals analyses.
Standard Features
- Digests most samples in 25 to 45 minutes
- Direct heat transfer means more efficient digestion
- Ceramic encapsulation protects heaters and platinum temperature sensor from acid spills
- Five monitor lights—one for each block of five heaters—blink when digester reaches preset temperature and warn of any malfunction in individual blocks
Specifications
- Solid-state controller gives stepless temperature control up to 450°C (842°F)
- Reaches 410°C (770°F) in one hour depending on sample type and catalyst
- Accuracy of ±0.5% (when ambient temperature is 10° to 40°C (50° to 104°F) and line voltage is within 10% of nominal value)
Design
- Consists of tube carrier rack, digester unit and controller
- Aluminum alloy carrier rack holds up to twenty-five 250mL tubes securely
- Heat shields prevent heat loss; permit rapid cooling when removed
- Carrier, with tubes, fits on top of digestion unit
- Twenty-five individually heated ceramic modules in digester are molded to fit profile of 250mL tubes
When used with Labconco RapidStill II™ (13-160-1), unit is ideal for laboratories with sample throughput of approximately 50 determinations or less per day.
Order Info
Digestion unit measures 19L x 19.25W x 8.25 in.H (48 x 49 x 21cm); Controller unit measures 13.25L x 8.12W x 5.62 in.H (33.6 x 20.6 x 14.4cm); Carrier rack is 14.50L x 14.50W x 6.50 in.H (36.8 x 36.8 x 16.5cm). Optional Fume Removal System (see at right, top) adds 4 in. (10cm) to height. Shipping weight: 79 lb. (36kg)
Specifications
Specifications
| Product Type | Rapid Digestor |
| Display | No Display |
| Amperage | 16 A |
| Voltage | 208/230 V |
| Depth (English) | 19 in. |
| Depth (Metric) | 48 cm |
| Electrical Requirements | 208/230 V, 50/60 Hz |
| For Use With (Application) | Digests most samples in 25 to 45 min., saves energy and operator time in wet digestions such as nitrogen and trace metals analyses |
| Height (English) | 8.25 in. |
| Height (Metric) | 21 cm |
| Show More |