missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Kjeldahl Rapid Digestor-25 Fume Removal System

Catalog No. 13161
Change view
Click to view available options
Depth (English):
18.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
13161 18.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13161 Supplier Labconco™ Supplier No. 2350025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Rapid Digestor-25

25-Place Fume Removal System

  • Provides positive removal through highly efficient water aspirator
  • Includes 25 bulb eductors in a borosilicate glass manifold, support stand, drip pan, and connecting hose for 40psi (2.8kg/cm2) water pressure
  • Average water consumption: 2.50 gal./min. (9.5L/min.)
  • Dimensions: 18.50L × 16.50W × 4 in.H (47 × 42 × 10cm)

Specifications

Product Type Fume Removal System
Depth (English) 18.5 in.
Depth (Metric) 47 cm
For Use With (Equipment) Kjeldahl rapid digestor-25
Height (English) 4 in.
Height (Metric) 10 cm
Includes 25 bulb eductors in a borosilicate glass manifold, support stand, drip pan, and connecting hose for 40psi (2.8kg/cm2) water pressure
Material Borosilicate Glass
No. of Places 25
Pressure 40 psi
Quantity 1 Ea.
Width (English) 16.5 in.
Show More Show Less