missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Kjeldahl Digestion Unit

Catalog No. 1311811
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
1311811 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1311811 Supplier Labconco™ Supplier No. 2128401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Requires water aspirator pump.

Two-place Benchtop Kjeldahl Digestion Apparatus

  • Powder-coated steel frame
  • CPVC fume manifold
  • Two 600w heaters
  • Dimensions: 10.38W × 18.25D × 16.75 in.H (26.2 × 46.3 × 42.5cm)
  • For 115V 50/60Hz, 11A
  • With 8 ft.L 3-wire cord and plug
  • Offers the same rugged construction as larger Kjeldahl models, plus it is compact and may be placed inside a fume hood

Requires water aspirator pump.

Order Info

  • For 115V 50/60Hz, 11A
  • With 8 ft.L 3-wire cord and plug

Specifications

Product Type Kjeldahl Digestion Apparatus
Amperage 11 A
Voltage 115 V
Depth (English) 18.25 in.
Depth (Metric) 46 cm
Electrical Requirements 115 V, 50/60 Hz
Height (English) 16.75 in.
Height (Metric) 43 cm
No. of Places 2
Quantity 1 Ea.
Width (English) 10.38 in.
Width (Metric) 26 cm
Frequency 50/60 Hz
Show More Show Less