missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Kjeldahl Digestion Tubes for Rapid Digestor-4 and Rapid Digestor-25

Catalog No. p-141371
Change view
Click to view available options
Includes:
Straight Tubes; 250mL
Volumetric Tubes; 250mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13162B Straight Tubes; 250mL
13162A Volumetric Tubes; 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13162B Supplier Labconco™ Supplier No. 2304025
Only null left

For Rapid Digestor-25 and Rapid Digestor-4

Digestion Tubes

  • 250mL tubes are made of borosilicate glass
  • Heavy-duty retention lip and contoured bottom for optimum heat transfer and minimal thermal shock
  • Provide uniformity, impact strength and chemical resistance
  • Volumetric tubes have easy-to-read calibration mark and built-in constriction for maximum refluxing and digestion speed

Specifications

Product Type Digestor
Display No Display
Hertz 50/60 Hz
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
For Use With (Equipment) Rapid digestor-25 and rapid digestor-4
Includes Straight Tubes; 250mL
Material Borosilicate Glass
Quantity 25 Pk.