missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Intelli-Sense™ Multi-Speed Fiberglass Blower
Description
Includes
Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation
Requires
Ductwork
- Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
- Fiberglass Blowers are not recommended for use with Perchloric Acid.
Specifications
Specifications
| Airflow Rate | 200 to 1400 cfm |
| For Use With (Equipment) | Fume Hood Exhaust System |
| Weight (English) | 95 lb. |
| Weight (Metric) | 43 Kg |
| Horsepower | 1 hp |
| Product Type | Blower |
| Diameter (English) Inside | 12.38 in. |
| Diameter (English) Outside | 12.75 in. |
| Voltage | 115 V |
| Electrical Requirements | 115 V, 50/60 Hz |
| Show More |