missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Intelli-Sense™ Multi-Speed Fiberglass Blower
Weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch.
Supplier: Labconco™ 7181810
Includes: Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation
Requires : Ductwork
Description
- Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
- Fiberglass Blowers are not recommended for use with Perchloric Acid.
Chemical Identifiers
| Fume Hood Exhaust System | |
| Blower | |
| 50/60 Hz | |
| Moderate to Highly Corrosive |
| 1 hp | |
| Fume Hood Ventilation | |
| Energy Efficient Direct Drive ECM Motor |
Specifications
| 175 to 1050 cfm | |
| 90 lb. | |
| 1 hp | |
| 10.38 in. | |
| 115 V | |
| 300 to 1800 rpm | |
| 27.3 cm | |
| 50/60 Hz | |
| Moderate to Highly Corrosive |
| Fume Hood Exhaust System | |
| 41 Kg | |
| Blower | |
| 10.75 in. | |
| 115 V, 50/60 Hz | |
| 26.3 cm | |
| Fume Hood Ventilation | |
| Energy Efficient Direct Drive ECM Motor |