missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Heater Assembly for Micro Digestion Rack

Catalog No. lcn6035000
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
LCN6035000 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LCN6035000 Supplier Labconco™ Supplier No. 6035000
Only null left

Provides individual infinite heat control to heat each individual sample

  • Six individual heaters in one unit
  • Infinite heat settings available allowing for precision and control over each sample
  • Each heater utilizes a light to indicate activation

Specifications

Product Type Heater Assembly Component
Display No Display
Amperage 1.74 A
Hertz 50/60 Hz
Voltage 115 V
Wattage 200 W
For Use With (Equipment) Micro digestion rack
Height (English) 14 in.
Height (Metric) 35.56 cm
Quantity 1 Ea.