missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Hand-Held Digital Hygrometer

Catalog No. 16108387
Change view
Click to view available options
Accuracy:
±2%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
16108387 ±2%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16108387 Supplier Labconco™ Supplier No. 5244800

Includes

9V alkaline battery

Measures both percent relative humidity and temperature in °F or °C. Sensing probe wand allows for more ergonomic probing of hard to reach sampling areas.

  • Hand-held Digital Hygrometer is a battery operated instrument that measures both percent relative humidity from 0 - 100% with ±2% accuracy and temperature in °F or °C with ±0.54°F (±0.5°C) accuracy.
  • Calculates the dew point temperature and wet bulb temperature based on the relative humidity and temperature readings
  • Sensing probe wand allows for more ergonomic probing of hard to reach sampling areas.
  • Minimum and maximum temperature and relative humidity reading may be stored in memory
  • Memory function stores up to 25 sample readings
  • Hold function freezes reading
  • Battery-operated
  • For use with all glove boxes

Specifications

Type Hand-held Digital Hygrometer
Humidity Range 0 to 100%
Resolution 0.1%
Accuracy ±2%
Temperature Range (Metric) 0°C to 60°C
Temperature Accuracy ±0.54°F
Memory Minimum and maximum temperature and relative humidity reading may be stored in memory
Weight (English) 1.5 lb.
Weight (Metric) 0.7 kg
For Use With (Application) For basic and controlled atmosphere glove boxes
Includes 9V alkaline battery
Show More Show Less