missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Glass Trap Insert for CentriVap™ System

Catalog No. 16108366
Change view
Click to view available options
Capacity (Metric):
2550 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16108366 2550 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16108366 Supplier Labconco™ Supplier No. 7397605

Protects CentriVap Cold Trap reservoir and lid from corrosives.

  • Included with CentriVap Acid Systems; accessory for other systems
  • Not compatible with pre-2005 Cold Traps

Specifications

Type Trap Insert
Capacity (Metric) 2550 mL
No. of Shelves 0
Material Glass
For Use With (Equipment) CentriVap™ concentrator cold trap
Weight (English) 4 lb.
Weight (Metric) 1.8 kg