missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ Bulk Tray

Catalog No. 10269106
Change view
Click to view available options
For Use With (Equipment):
Freezone™ Bulk or Stoppering Tray Dryer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10269106 Freezone™ Bulk or Stoppering Tray Dryer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10269106 Supplier Labconco™ Supplier No. 7756200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For FreeZone Bulk Tray Dryers and/or Stoppering Tray Dryers

  • Can be used with both Stoppering and Bulk Tray Dryers

Specifications

Type Bulk Tray
No. of Shelves 0
Material Stainless Steel
For Use With (Equipment) Freezone™ Bulk or Stoppering Tray Dryer
Width (English) 11.5 in.
Width (Metric) 29.2 cm
Height (English) 0.88 in.
Height (Metric) 2.2 cm
Length (English) 15 in.
Length (Metric) 38.1 cm
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Show More Show Less