missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Freeze-Dry Glassware Kit

Catalog No. 10269826
Change view
Click to view available options
Weight (Metric):
2.3 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
10269826 2.3 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10269826 Supplier Labconco™ Supplier No. 7540100

missing translation for 'validMainframeMsg'

Includes

One each of 300mL and 600mL complete Fast-Freeze™ Flasks, one 0.75 in. (1.9cm) Stainless-steel adapter and one 0.75 in. (1.9cm) Stainless-steel 45° bend adapter

For FreeZone™ Freeze Dryers

Glassware kit for FreeZone Freeze Dry Systems. Includes one each 600ml Complete Fast-Freeze Flask (7540800), one each 300 ml Complete Fast-Freeze Flask (7540600), one each 3/4 in. SST Straight Adapter (7547200), and one each 3/4 in. SST 45º Bend Adapter (7547600).

Specifications

Capacity (Metric) 900 mL
Material Borosilicate Glass
For Use With (Equipment) FreeZone Freeze Dryers
Includes One each 600 mL Complete Fast-Freeze Flask (Mfr. No. 7540800), one each 300 mL Complete Fast-Freeze Flask (Mfr. No. 7540600), one each 0.75 in. SST Straight Adapter (Mfr. No. 7547200), and one each 0.75 in. SST 45° Bend Adapter (Mfr. No. 7547600)
Product Type Flask Kit
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 98.4 mm and 67.4 mm
Weight (Metric) 2.3 kg