missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flexible Hose Connection Kit

Catalog No. 7034203
Change view
Click to view available options
Length (English):
3 ft.
6 ft.
10 ft.
Length (Metric):
91.4 cm
182.8 cm
304.8 cm
Weight (English):
4 lb.
6 lb.
10 lb.
Weight (Metric):
1.8 kg
3.2 kg
4.5 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Weight (English) Weight (Metric)
7034203 10 ft. 304.8 cm 10 lb. 4.5 kg
7034202 6 ft. 182.8 cm 6 lb. 3.2 kg
7034201 3 ft. 91.4 cm 4 lb. 1.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 7034203 Supplier Labconco™ Supplier No. 7034203

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For connecting Ventus™ canopy connection and exhaust ductwork

  • Includes spiral flexible tubing and clamps for installation
  • Nominal Dia.: 10 in. (25.4cm)

Specifications

For Use With (Equipment) Ventus™ canopy connection and exhaust ductwork, purifier™ logic™+ biosafety c
Type Flex Hose Connection Kit
Includes Spiral flexible tubing and clamps
Length (English) 10 ft.
Length (Metric) 304.8 cm
Diameter (English) Nominal 10 in.
Diameter (Metric) Nominal 25.4 cm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg