missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flexible Hose Connection Kit

Catalog No. 7034202
Change view
Click to view available options
Length (English):
3 ft.
6 ft.
10 ft.
Length (Metric):
91.4 cm
182.8 cm
304.8 cm
Weight (English):
4 lb.
6 lb.
10 lb.
Weight (Metric):
1.8 kg
3.2 kg
4.5 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Weight (English) Weight (Metric)
7034202 6 ft. 182.8 cm 6 lb. 3.2 kg
7034203 10 ft. 304.8 cm 10 lb. 4.5 kg
7034201 3 ft. 91.4 cm 4 lb. 1.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 7034202 Supplier Labconco™ Supplier No. 7034202

For connecting Ventus™ canopy connection and exhaust ductwork

  • Includes spiral flexible tubing and clamps for installation
  • Nominal Dia.: 10 in. (25.4cm)

Specifications

For Use With (Equipment) Ventus™ canopy connection and exhaust ductwork, purifier™ logic™+ biosafety c
Type Flex Hose Connection Kit
Includes Spiral flexible tubing and clamps
Length (English) 6 ft.
Length (Metric) 182.8 cm
Diameter (English) Nominal 10 in.
Diameter (Metric) Nominal 25.4 cm
Weight (English) 6 lb.
Weight (Metric) 3.2 kg