missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flat Work Surface

Catalog No. 16304120
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
72 in.
Weight (English):
87 lb.
100 lb.
135 lb.
205 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English)
16304120 36 in. 100 lb.
16090128 30 in. 87 lb.
16304118 48 in. 135 lb.
16304119 72 in. 205 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16304120 Supplier Labconco™ Supplier No. 4882805

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extend your work space with the Labconco Flat Work Surface, perfect when paired with the Labconco Fiberglass 30 and Basic™ hoods

Extend your work space with the Labconco Flat Work Surface, perfect when paired with the Labconco Fiberglass 30 and Basic™ hoods

Install atop Labconco Protector™ storage cabinets and adjustable height base stands.

  • Placed atop two Protector standard base cabinets to support precise glove boxes
  • Flat, solid-epoxy work surfaces

Specifications

For Use With (Equipment) Fume adsorber, Precise™ and XPert™ weigh box
Height (English) 1.25 in.
Weight (English) 100 lb.
Weight (Metric) 45.4 kg
Length (English) 30 in.
Depth (English) 30 in.
Width (English) 36 in.
Height (Metric) 3 cm
Depth (Metric) 76 cm
Width (Metric) 91 cm
Product Type Flat Work Surface
Material Epoxy
Color Black
Cut Style Without Cutout
Show More Show Less