missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flat-Bottom Tubes for RapidVap™ Vacuum N2 and N2/48 Evaporation Systems

Catalog No. 1631579
Change view
Click to view available options
Volume (Metric) Sample:
125 mL
450 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sample
1631579 125 mL
1631578 450 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1631579 Supplier Labconco™ Supplier No. 7927108

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.

Borosilicate glass tubes for use with RapidVap N2 Evaporation Systems only. The ground glass tubes offer better fit and heat transfer for faster evaporation rates. The stems are designed for use with Cool-Zone timed end point determinations. To minimize evaporation time, the tube with the correct end point stem should be used. For example, if an end point of 1.5 ml is desired, selecting Tube 7913500 with a maximum 3.0 ml end point volume would result in an unnecessarily long period required to evaporate the final 1.5 milliliters in the stem. Flat-bottom tubes are for use in applications when samples are taken to dryness. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing.

Specifications

Material Borosilicate Glass
Type Flat Bottom Tube
For Use With (Equipment) RapidVap N2 and N2/48 Evaporation System
Volume (English) Sample 4.22 oz.
Volume (Metric) 170 mL
Volume (Metric) Sample 125 mL
Weight (English) 4 lb.
Weight (Metric) 1.8 kg