missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ Adjustable-Height Top Rack

Catalog No. 15352818
Change view
Click to view available options
Depth (English):
21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
15352818 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15352818 Supplier Labconco™ Supplier No. 4494401

Use to expand the capacity of FlaskScrubber units for wide-mouth glassware

  • Constructed of Type 304 stainless steel with acetal rollers
  • Two 24-pin insert baskets (pins with plastic cover on top to protect glassware)
  • Two hub adapters (one short, one tall) to connect to spindle rack
  • Rails and end caps for FlaskScrubber installation
Note: 15-352-818 is for FlaskScrubbers manufactured before 2007.

Specifications

Material Stainless Steel (304), Acetal
Product Type Adjustable Height Upper Rack
For Use With (Application) Expands capacity of FlaskScrubber™ or FlaskScrubber™ Vantage series washer to handle add
For Use With (Equipment) FlaskScrubber™, FlaskScrubber™ Vantage series glassware washer
Includes Two 24 pin insert baskets, two hub adapters (one short, one tall), rails, end caps
Depth (English) 21 in.
Depth (Metric) 53.3 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Width (English) 18.8 in.
Width (Metric) 47.7 cm
Weight (English) Shipping 8 lb.
Weight (Metric) Shipping 3.6 kg
Quantity 1 Ea.
Show More Show Less