Learn More
Labconco™ Fiberglass 30 Fume Hood
Remove fumes efficiently with the Labconc Fiberglass 30 Fume Hood, a compact hood with bypass airflow.
Supplier: Labconco™ 3030002
Requires : Ductwork, work surface, base cabinet or stand. Explosion-proof model wiring and switches must be supplied onsite to conform to local codes.
Description
Designed for small working spaces—footprint is just 30 in. (76.2cm) square. Mount safely on base cabinet or stand, lab cart or benchtop (available separately).
- Corrosion-resistant, direct-drive exhaust blower built in on 16-315 and 16-319; maximum external static pressure of 0.12 in.H2O at 310cfm (100fpm)
- Static pressure loss for 16-317 (designed for use with remote blower, not included) does not exceed 0.14 in.H2O
- Pivoting air foil
- Pre-set baffle with flame spread index less than 25 per ASTM™ E-84
- Sash opens 20 in. (50.8cm), provides viewing height of 28 in. (71.1cm)
- 0.188 in. (0.48cm) thick tempered safety glass vertical-rising sash with epoxy-coated aluminum handle
- 6.688 in. I.D. (17cm) exhaust collar
- One-piece molded fiberglass liner
- Fixture panel accepts up to three service fixtures, one electrical duplex and one airflow monitor (sold separately)
- Prewired light and blower switches (except on Explosion-proof model, to conform with local codes)
- Explosion-proof model (16-319) features factory-installed 1/4hp explosion-proof blower approved for Class I, Group D, and Class II, Groups E, F, and G
- LED lighting
Order Info
W x L: 30 x 30 1/8 in. (76.2 x 76.5cm). For 115V 60Hz. Contact your Fisher Scientific Customer Service Representative for information about optional fixtures and models with international electrical configuration.
Certifications
ETL listed
Compliance
Conform to SEFA 1-2005, NFPA 45-204, ASTM™ E-84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2, UL 1805
Chemical Identifiers
| Fume Hood | |
| LED | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
| 76.6 cm | |
| 20 in. | |
| Fiberglass | |
| 30 in. |
| Powder | |
| Epoxy-coated Aluminum | |
| 30.2 in. | |
| 310 cfm | |
| 60 Hz | |
| 115 V | |
| 76.2 cm |
Specifications
| Fume Hood | |
| LED | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
| 76.6 cm | |
| 310 cfm | |
| 20 in. | |
| 60 Hz | |
| Fiberglass | |
| 310 cfm at 0.14 in. H2O at 100 fpm | |
| 96 lb. | |
| 30 in. |
| Powder | |
| Epoxy-coated Aluminum | |
| 30.2 in. | |
| 30.0 x 30.2 x 48 in. | |
| 48 in. | |
| 121.9 cm | |
| Blower Not Included | |
| Standard | |
| 115 V | |
| 44 kg | |
| 76.2 cm |