missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Rubber Tops Only

Catalog No. p-147023
Change view
Click to view available options
Capacity (Metric):
80 mL
300 mL
900 mL
Diameter (Metric) Flask Top Adapter:
1.27 cm
1.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Flask Top Adapter
1026950A 80 mL 1.27 cm
1026952A 300 mL 1.9 cm
1026954A 900 mL 1.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1026950A Supplier Labconco™ Supplier No. 7544000
Only null left

Requires

Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm)

For use with Fast-Freeze Flasks

  • Flexible, noncontaminating silicone rubber top Snaps on and off easily, yet provides a reliable, high-vacuum seal

Specifications

Diameter (Metric) Flask Top Adapter 1.27 cm
Capacity (Metric) 80 mL
Material Borosilicate Glass
Product Type Flask Top
Weight (English) 1 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 4.93 cm
Weight (Metric) 0.5 kg