missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Catalog No. p-146955
Change view
Click to view available options
Capacity (Metric):
40 mL
80 mL
120 mL
150 mL
300 mL
600 mL
750 mL
900 mL
1200 mL
2000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1026950 40 mL
1026951 80 mL
1026952 150 mL
1026953 300 mL
1026954 600 mL
1026955 1200 mL
1026956 2000 mL
1026962 120 mL
1026963 900 mL
1027206 750 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 1026950 Supplier Labconco™ Supplier No. 7540000
Only null left

Requires

Adapters are required to attach flasks to freeze dry valves–40 and 80 mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).

Fast-Freeze™ Flasks are easy to handle and fast to load.

Easy to handle and fast to load

  • Flat borosilicate glass
  • Silicone rubber snap-on tops provide reliable high-vacuum seals
  • Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
  • No easily misplaced small parts
  • Wide openings
  • Should be filled no more than one-third of the volume so a maximum surface area is achieved
  • Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™

Specifications

Diameter (English) Outer 1.33 in.
Diameter (Metric) Flask Top Adapter 1.27 cm
Capacity (Metric) 40 mL
Material Borosilicate Glass
For Use With (Equipment) Compatible with all major brands of freeze-drying equipment
Height (English) 2.9 in.
Height (Metric) 7.6 cm
Product Type Flask
Weight (English) 1.5 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 34 mm
Weight (Metric) 0.7 kg
Show More Show Less