missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ducting Parts, Weathercap

Catalog No. 16307209
Change view
Click to view available options
Diameter (Metric):
25.4 cm
30.48 cm
Diameter (English):
10 in.
12 in.
Height (English):
48 in.
56 in.
Height (Metric):
121.92 cm
142.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English) Height (English) Height (Metric)
16307209 30.48 cm 12 in. 56 in. 142.2 cm
22021469 25.4 cm 10 in. 48 in. 121.92 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16307209 Supplier Labconco™ Supplier No. 5622100
Only null left

Zero pressure weathercap allows for vertical discharge of effluent air for dispersion away from the building.

Zero pressure weathercap is made of strong, corrosion-resistant PVC and is designed to connect directly to Labconco Thermoplastic Duct. The cap adds little static pressure to the exhaust system and allows for vertical discharge of effluent air for dispersion away from the building. It is not compatible with metal ductwork.

Specifications

For Use With (Equipment) Hoods and Enclosures
Height (English) 56 in.
Weight (English) 35 lb.
Weight (Metric) 15.9 Kg
Height (Metric) 142.2 cm
Product Type Weathercap
Diameter (English) 12 in.
Material PVC
Diameter (Metric) 30.48 cm
For Use With (Application) Allows Vertical Discharge of Effluent Air