missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Ducting Parts, Elbow Coupling
Description
PVC elbows are compatible with thermoplastic duct. Designed for quick installation and minimum pressure losses, they feature belled end connections to receive PVC duct directly.
Specifications
Specifications
| For Use With (Equipment) | Hoods and Enclosures |
| Height (English) | 24.18 in. |
| Weight (English) | 14 lb. |
| Weight (Metric) | 6.4 Kg |
| Product Type | Connector, Hard Duct |
| Diameter (English) | 12 in. |
| Material | PVC |
| Diameter (Metric) | 30.48 cm |
| For Use With (Application) | Corrosive Exhaust Fumes |