missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ducting Parts, Elbow Coupling

Catalog No. 1607111
Change view
Click to view available options
Diameter (Metric):
25.4 cm
30.48 cm
Diameter (English):
10 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English)
1607111 30.48 cm 12 in.
22021474 25.4 cm 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1607111 Supplier Labconco™ Supplier No. 5602100

PVC elbows are compatible with thermoplastic duct.

PVC elbows are compatible with thermoplastic duct. Designed for quick installation and minimum pressure losses, they feature belled end connections to receive PVC duct directly.

Specifications

For Use With (Equipment) Hoods and Enclosures
Height (English) 24.18 in.
Weight (English) 14 lb.
Weight (Metric) 6.4 Kg
Product Type Connector, Hard Duct
Diameter (English) 12 in.
Material PVC
Diameter (Metric) 30.48 cm
For Use With (Application) Corrosive Exhaust Fumes