missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ducting Parts, PVC Exhaust Ducts

Catalog No. 1607110
Change view
Click to view available options
Diameter (Metric):
25.4 cm
30.48 cm
Diameter (English):
10 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English)
1607110 30.48 cm 12 in.
16307215 25.4 cm 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1607110 Supplier Labconco™ Supplier No. 5602000

PVC exhaust duct is Type I, unplasticized, schedule 40, lightweight and corrosion-resistant.

PVC exhaust duct is Type I, unplasticized, schedule 40, lightweight and corrosion-resistant. PVC is rigid and may be cut without the use of special tools. Available in 10 ft. lengths. 10 in. and 12 in. diameters available.

Specifications

For Use With (Equipment) Hoods and Enclosures
Height (English) 120 in.
Weight (English) 65 lb.
Weight (Metric) 29.5 Kg
Height (Metric) 25.4 cm
Product Type Connector, Hard Duct
Diameter (English) 12 in.
Material PVC
Diameter (Metric) 30.48 cm
For Use With (Application) Laboratory Ventilation