missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Ducting Parts, Blower Transition Adapters
Description
Powder-coated steel transition adapter fits all Labconco Coated Steel Blowers. The adapter allows you to connect round thermoplastic duct to the rectangular exhaust side of the blower to create an exhaust stack. Nominal size PVC duct fits inside the adapter opening.
Specifications
Specifications
| For Use With (Equipment) | Coated Steel Blower |
| Height (English) | 8 in. |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 Kg |
| Height (Metric) | 20.32 cm |
| Product Type | Upper Duct Transition Adapter |
| Diameter (English) | 12 in. |
| Material | Epoxy-coated Steel |
| Diameter (Metric) | 30.48 cm |
| For Use With (Application) | Exhaust Transition Adapter |