missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Dished Work Surface

Catalog No. 10030233
Change view
Click to view available options
Dimensions:
35.5 x 48 x 1 in.
35.5 x 60 x 1 in.
35.5 x 72 x 1 in.
29 x 24 x 1 in.
29 x 36 x 1 in.
29 x 48 x 1 in.
29 x 60 x 1 in.
29 x 72 x 1 in.
For Use With (Equipment):
2 ft. Wide Hoods
3 ft. Wide Hoods
4 ft. Wide Hoods
5 ft. Wide Hoods
6 ft. Wide Hoods
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions For Use With (Equipment)
10030233 29 x 60 x 1 in. 5 ft. Wide Hoods
10030234 35.5 x 60 x 1 in. 5 ft. Wide Hoods
10030232 35.5 x 48 x 1 in. 4 ft. Wide Hoods
10030235 29 x 72 x 1 in. 6 ft. Wide Hoods
10030236 35.5 x 72 x 1 in. 6 ft. Wide Hoods
10304134 29 x 24 x 1 in. 2 ft. Wide Hoods
10304136 29 x 48 x 1 in. 4 ft. Wide Hoods
10304135 29 x 36 x 1 in. 3 ft. Wide Hoods
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10030233 Supplier Labconco™ Supplier No. 3909907
Only null left

Labconco Dished Work Surface are contoured and designed to support a variety of Labconco enclosures.

  • Contain spills; chemical resistant
  • 1 in. Thick (2.5 cm) solid black epoxy
  • For use with: Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier

Specifications

For Use With (Equipment) 5 ft. Wide Hoods
Height (English) 1 in.
Weight (English) 125 lb.
Weight (Metric) 56 kg
Depth (English) 29 in.
Width (English) 60 in.
Height (Metric) 2.5 cm
Includes Spills
Dimensions 29 x 60 x 1 in.
Depth (Metric) 74 cm
Width (Metric) 152 cm
Product Type Dished Work Surface
Material Epoxy
Color Black
Cut Style Without Cutout
Show More Show Less