missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Digital Guardian™ 1000 Airflow Monitors

Catalog No. 1030470
Change view
Click to view available options
For Use With (Equipment):
Protector XVS Ventilation Station and Demonstration Hood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
1030470 Protector XVS Ventilation Station and Demonstration Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1030470 Supplier Labconco™ Supplier No. 3908800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Airflow sensor, face plate with circuit board, epoxy-coated steel housing, electrical cord with power pack and plug, vinyl tubing, airflow tube adapter and mounting hardware

Can be mounted atop the enclosure in factory-prepared location

  • LCD displays actual face velocity within the hood
  • Audible and visual alarms indicate when velocity of the hood falls below setpoint
  • Epoxy-coated steel housing
  • For use with Protector™ Demonstration Hoods, Protector™ XVS Ventilation Stations and Protector™ Work Stations, as noted

Specifications

For Use With (Equipment) Protector XVS Ventilation Station and Demonstration Hood
Weight (English) 10 lb.
Weight (Metric) 4.5 Kg
Product Type Fume Hood Accessory
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Display LCD