missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ceiling Enclosure Conversion Kit

Catalog No. 10304199
Change view
Click to view available options
For Use With (Equipment):
Protector XL Floor-mounted Hood (48 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10304199 Protector XL Floor-mounted Hood (48 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10304199 Supplier Labconco™ Supplier No. 9548700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For 4-8 in. Protector™ XL Floor-Mounted Fume Hood

 Kit components:
  • Three glacier white powder-coated steel panels extend from top of hood to ceiling to hide ductwork, plumbing and wiring

Specifications

For Use With (Equipment) Protector XL Floor-mounted Hood (48 in.)
Height (English) 20 in.
Weight (English) 10 lb.
Weight (Metric) 4.5 Kg
Width (English) 4 in.
Height (Metric) 50.8 cm
Width (Metric) 10.1 cm
Product Type Conversion Kit