missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Cart for Protector™Demonstration Hoods

Catalog No. 16108306
Change view
Click to view available options
No. of Shelves:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
16108306 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16108306 Supplier Labconco™ Supplier No. 8026000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supports Protector™ Demonstration Hood Systems.

Glacier white powder-coated tubular steel with black 1 in. thick solid epoxy dished work surface, handle bar, bottom shelf and 4 in. diameter toe-locking casters. Supports loads up to 400 pounds. Cart is included with Protector Demonstration Hood Systems 3945000, 3945001, 3945020 and 3945021.

Specifications

Product Type Equipment Cart
Color Black
Depth (English) 31.9 in.
Depth (Metric) 81 cm
Dimensions (L x W x H) 31.9 x 39 x 36 in.
For Use With (Equipment) Protector demonstration hood system
Height (English) 36 in.
Height (Metric) 91.4 cm
Includes Handle bar, bottom shelf and 4 in. dia. toe locking casters
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.4 kg
Material Steel
No. of Shelves 2
Weight (Metric) 22.7 kg
Weight (English) 50 lb.
Width (English) 39 in.
Width (Metric) 99.1 cm
Show More Show Less