missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CApture™ Portable Fuming System
Description
Unique design combines all the components needed in one compact system: a heater to heat the Super Glue™; a shatter-resistant, clear protective chamber to contain the fumes as they react with latent prints; an exhaust blower; and particulate/carbon exhaust filter. No ducting is required. Since prints may be easily developed at the scene, irrelevant evidence may be ruled out thus saving lab processing time and storage space.
- Epoxy-coated steel housing with clear, shatter-resistant chamber
- Leveling foot with locking pin stabilizes developer in upright position
- Inverter ready, low energy usage (75w) allows system to run on car battery when connected to user-supplied inverter
- Three-way heater/off/vent switch activates heater during print development and activates vent after prints have been fixed
- Particulate/activated carbon filter cartridge traps smoke and CA fumes exhausted from chamber; cartridge has capacity for 100 cycles
- Microprocessor-controlled heater allows user to set temperature in one-degree increments from 120° to 350°F (50° to 177°C)
- Once set, temperature of heater stabilizes at set point (±15° F) within 3 to 5 minutes
- Built-in blower pulls air from chamber, through filter and exhausts it back into room
- Accessory Exhaust Connection Kit allows air to be exhausted out window or into fume hood
- Instructions by video (available online) for setup and use
Compliance
CE conformity marking.
Specifications
Specifications
| Product Type | Cyanoacralate Fuming Chamber |
| Coating | Epoxy Powder |
| Filter Type | Redundant HEPA and Bonded Carbon |
| Material | Stainless Steel |
| Amperage | 1 A |
| Certifications/Compliance | ETL |
| Depth (English) | 10.75 in. |
| Depth (English) Interior | 8 in. |
| Depth (Metric) | 27.3 cm |
| Depth (Metric) Interior | 20 cm |
| Show More |