missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Blood Drawing Chairs

Catalog No. 22555200
Change view
Click to view available options
Product Type:
Blood Drawing Chair
Double Chair with Center Cabinet
Dimensions (L x W x H):
27.5 x 26.5 x 37 in.
27.5 x 74.5 x 37 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W x H)
22555200 Blood Drawing Chair 27.5 x 26.5 x 37 in.
22555202 Double Chair with Center Cabinet 27.5 x 74.5 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22555200 Supplier Labconco™ Supplier No. 1120010

Includes

Powder coated Storage cabinet: One slide-out tray of high impact ABS plastic with dish dimensions L x W: 35.6 x 51.4 cm (20.25 x 14 in.) Padded urethane storage cabinet top: Dished compartment

Provides optimal positions for venipuncture

  • Ergonomically correct for both patient and phlebotomist
  • Designed with input from phlebotomists
  • Padded arm for patient comfort, cleans easily and withstands disinfection
  • Wide chair frame accommodates large and small patients
  • Gas-assist lift mechanism raises arm to vertical position, holds it stationary, and gently lowers arm
  • Angled at 10° to support patient's arm in fully extended position for easier venipuncture
  • Elevated 63.5cm (25 in.) chair height reduces phlebotomist's back strain
  • Stainless steel footrest provides support for shorter patients, gives easy access to elevated seat
  • Has one piece welded 2.54cm (1 in.) tubular steel frame with chemical-resistant powder epoxy

Warranty

10 year warranty on materials and workmanship.

Cat FS:22555201: Bracket and hardware are provided to mount the interchangeable cabinet on right or left side of chair. Some assembly is required.

Specifications

Product Type Blood Drawing Chair
Autoclavable Not Autoclavable
For Use With (Application) Phlebotomy
Adjustable (Height) No
Arm Style Swing
With Armrest Yes
Dimensions (L x W x H) 27.5 x 26.5 x 37 in.
Width (English) 26.5 in.
Width (Metric) 67.3 cm
Height (English) 37 in.
Length (English) 27.5 in.
Length (Metric) 69.8 cm
Load Bearing Capacity (Metric) 204 kg
Seat Material Nylon-filled Polyester
Includes Compression-molded, nylon-filled polyester chair, glacier white powder-coated square tubular steel frame, type 304 stainless steel foot rest, and molded urethane padded arm with integral coating and gas-assist arm lift mechanism
Load Bearing Capacity (English) 450 lb.
Frame Material Powder-coated Tubular Steel
Height (Metric) 94 cm
Color White, Charcoal
Material Steel
Show More Show Less