missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Attachment Port Lid

Catalog No. 10271G
Change view
Click to view available options
Diameter (English):
10.38 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
10271G 10.38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10271G Supplier Labconco™ Supplier No. 7762800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Required when additional drying accessories are used on 4.5L FreeZone™ Benchtop Freeze-Dry Systems.

Lid replaces the lid to the built-in drying chamber on FreeZone 4.5 Liter Freeze Dry Systems to permit use of the Heated Drying Chamber 7521000, 4-Port Manifold 7522200, 20-Port Manifold 7522300, 48-Port Manifold 7868500 or Clear Chamber 7867000. Includes 3/4 in. thick, clear acrylic cover with 3 in. diameter opening and gasket and acrylic plus with gasket (for periods of non-use).

Specifications

Type Port Chamber Lid Attachment
Capacity (Metric) 4.5 L
For Use With (Equipment) 4.5l freezone™ benchtop freeze-dry systems to permit use of the heated drying chamber 7521000,
Includes Acrylic plus with gasket, 0.75 in. thick clear acrylic cover with 3 in. dia. opening and gasket
Diameter (English) 10.38 in.
Diameter (Metric) 26.36 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg