missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Aseptic Valved Flask Adapter

Catalog No. 10269610
Change view
Click to view available options
For Use With (Equipment):
Fast-Freeze Flasks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10269610 Fast-Freeze Flasks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10269610 Supplier Labconco™ Supplier No. 7543900

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Fast-Freeze Flasks

Aseptic valved flask adapter allows filling user-supplied Labconco Fast-Freeze Flask under sterile conditions prior to lyophilization.

  • For use with Labconco Fast-Freeze Flasks 120 mL up to 2000 mL.
  • Valve closes to isolate contents for transportation.

Specifications

Type Aseptic Valved Flask Adapter
Color White
For Use With (Equipment) Fast-Freeze Flasks
Width (English) 1.75 in.
Width (Metric) 4.4 cm
Height (English) 1.75 in.
Height (Metric) 4.4 cm
Length (English) 3.15 in.
Length (Metric) 8 cm
Shipping Weight (Metric) 226 g