missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap™ Vertex Dry Evaporator Blocks

Catalog No. 16081005
Change view
Click to view available options
For Use With (Equipment):
RapidVap Vertex Dry Evaporators
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16081005 RapidVap Vertex Dry Evaporators
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16081005 Supplier Labconco™ Supplier No. 7321601

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holds sample containers in place in RapidVap™ Vertex Dry Evaporators.

Aluminum block for 16 x 100 mm OD tubes. Capacity of 50 tubes. All RapidVap Vertex Dry Block Evaporators require a Block (not included). Blocks of solid aluminum include stainless steel handles to lift the block in and out of the evaporator. A 0.21 in. (0.5 cm) diameter port in the upper left hand corner of the block is provided for insertion of the temperature probe to monitor upper block temperature. Select a block that closely matches the outside diameter of your sample container. Glassware is required (not included).

Specifications

For Use With (Equipment) RapidVap Vertex Dry Evaporators
Holds 16 x 100 mm O.D. Tubes
Material Aluminum
No. of Places 16
Type Block
Volume (Metric) 12 mL
Weight (English) 21 lb.
Weight (Metric) 9.5 kg