missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ 6-Place Microtiter Plate Rotor for CentriVap™ Vacuum Concentrator
Description
Holds up to 6 standard or 3 deep well microtiter plates
- Weight: 2.5 lb. (1.1kg)
- Note: Not for use with CentriVap micro IR Vacuum Concentrator
Specifications
Specifications
| Material | Aluminum |
| Type | Microtiter Plate Rotor |
| For Use With (Equipment) | CentriVap Vacuum Concentrator |
| Holds | 6 Standard or 3 Deep-well Microtiter Plate |
| Weight (English) | 2.5 lb. |
| Weight (Metric) | 1.1 kg |