missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lab Workstation

Catalog No. 06000864
Change view
Click to view available options
Material:
Epoxy
Phenolic
Width (English):
48 in.
60 in.
72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
06000864 Phenolic 48 in.
06000863 Epoxy 48 in.
06000865 Epoxy 60 in.
06000866 Phenolic 60 in.
06000867 Epoxy 72 in.
06000868 Phenolic 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000864

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lab Workstations have been designed to adapt to a wide range of laboratory procedures, equipment and users.

  • Lab Workstations are furnished complete with shelving, electrical fixtures and work surfaces.
  • Each workstation is provided with one electrical cord to carry power from the top of frame to the overhead service panel.
  • The cords are designed to reach an overhead service carrier at a maximum 48 in. above the workstation.
  • Each cord has a 125 V, 20 amp circuit and includes a twist lock NEMA L5-20P plug
  • Workstations can be outfitted with optional plumbing fixtures and task lighting.
  • Each workstation is punched and capped for future data ports.
  • Workstations are designed for back to back use for optimal lab layout flexibility.
  • The work surface is adjustable from 30 to 36 in.
  • Each workstation includes 3 tiers of 12 in. deep adjustable steel shelving with front and rear retaining rods.
  • Workstations are powder coated Fisherbrand White.

Specifications

Product Type Work Station
For Use With (Application) Work Station
Finish Powder-coated
No. of Doors None
No. of Drawers None
Weight (English) 348 lb.
Weight (Metric) 157.9 kg
Electrical Requirements NEMA L5-20R
Plug Type NEMA L5-20P
Color White
Height (English) 84 in.
Width (English) 48 in.
Depth (Metric) 76.2 cm
Depth (English) 30 in.
Includes 3 tiers of 12 in. deep adjustable steel shelving with front and rear retaining rods, Phenolic Work Surface
Height (Metric) 213.4 cm
Warranty 2 years
Width (Metric) 121.9 cm
Material Phenolic
Show More Show Less